Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A2 , APG , Flat , M 1 PR

  • Mfr # 9672APGM

  • Zoro # G3313488


product price: $8.99
/pr
Sold in multiples of 2 for $17.98

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
APG
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672APGM
Zoro #
G3313488
UPC #
045143138135
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
12.75 in
Thickness
13 gauge

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
APG
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Series
Memphis Dyneema(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
774
Puncture Resistant
Yes
Weight
Medium
Abrasion Resistant
Yes
Thumb Style
Wing
Stitching Material
Dyneema(R)
Suggested Use Environment
Dry
Cut Resistant
Yes
Palm Material
APG
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
0 N
Standards
ANSI 105, EN388
Finger Material
APG / Dyneema
Application
Automitive Assembly, Farming, Landscaping, Construction, Material Handling, Assembly Line Production, Construction, Manufacturing, Salvage
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Dyneema®
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.