Shop TIMBERLAND PRO

Men's Athletic Shoe, Black, 14, TB0A67NQEEM

  • Mfr # TB0A67NQEEM14000W
  • Zoro # G816494748

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Black
Size
14
Style Number
TB0A67NQEEM
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A67NQEEM14000W
Zoro #
G816494748
UPC #
197642727010
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
TB0A67NQEEM
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Outsole Material
Rubber
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Insole Technology
Ortholite, Removable
Insulated
No
Style Family
Athletic Shoe
Wide Toe Cap
No
Conductive
No
Upper Material
Leather
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Static Dissipative
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Completely Non Metallic
Yes
Maximum Heat Rating
248 Degrees F
Electrical Hazard Rated
No
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Shape
Round
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
1
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Wet
1
Closure
Lace Up
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
Metatarsal Guard
No
Footwear Style
Athletic Shoe
CSA Standards Met
Static Dissipative
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.