Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A2 , Nitrile , Flat , M 1 PR

  • Mfr # KV100M

  • Zoro # G4644656


product price: $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Yellow
Glove Coating Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV100M
Zoro #
G4644656
UPC #
045143138104
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10.75 in
Thickness
13 gauge

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Yellow
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Series
ForceFlex
Cuff Style
Knit
Glove Materials
TPR
ANSI/ISEA Cut Grams
642
Palm Material
Kevlar(R)
Finger Material
Nitrile
Puncture Resistant
No
Standards
ANSI 105
Thumb Style
Wing
Abrasion Resistant
Yes
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
2
Application
Automovite Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal
Weight
Medium
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Cut Resistant
Yes
Silicone-Free
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.