Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XS 12 PK

  • Mfr # 92752XS

  • Zoro # G4895022


product price: $53.39
/pk 12, $4.45/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92752XS
Zoro #
G4895022
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) 92752
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Glove Coating Color
Gray
Brand and Series
MCR Safety CutPro(TM) 92752
Thumb Style
Ergonomic Offset
ANSI/ISEA Needlestick Level
1
Standards
ANSI 105, EN388
Latex-Free
No
Palm Material
Polyurethane
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
A3
Stitching Material
HPPE
Glove Cut
Gunn
Silicone-Free
No
Touchscreen Compatible
No
Knit Material Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.