Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XL 12 PK

  • Mfr # 92753PUXL

  • Zoro # G800428186


product price:  $81.39
/pk 12, $6.78/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92753PUXL
Zoro #
G800428186
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
92753PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Standards
ANSI/ISEA 105:2016, ASTM F2992-15
Finger Coverage
Full Finger
Palm Material
Polyurethane
Includes Pull Strap
No
ANSI/ISEA Cut Load
1,500 g
Brand and Series
MCR Safety
Latex-Free
No
Glove Coating Color
Black
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Gray
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.