Zoro Homepage

Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , S 12 PK

  • Mfr # 92738PUS

  • Zoro # G500428134


product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92738PUS
Zoro #
G500428134
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
18 gauge
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92738PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMaxâ„¢
ANSI/ISEA Cut Grams
2,200 g
Glove Construction
Seamless Knit
Latex-Free
No
Palm Material
Polyurethane
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Puncture Force
100 N
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
3,000
Glove Coating Color
Black
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
Brand and Series
MCR Safety
Includes Pull Strap
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Gray
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.