Coated Gloves, Foam Nitrile, Flat Dip, 4-Mar, Not Tested Abrasion Level, Gray, S (7) 1 PR
Mfr # N96785S
Zoro # G9475067
product price:Â $9.45
/prKey Features
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N96785S
Zoro #
G9475067
UPC #
045143555635
Country of Origin
Pakistan
Dimensions
Glove Size
S (7)
Thickness
18 ga
Glove Length
9-3/8"
Size
S
Glove Length Style
Standard
Size- Numeric
7
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.