Shop MCR SAFETY
See all product information
Create Account
Coated Gloves, Foam Nitrile, Sandy, Palm, Not Tested Abrasion Level, Blue, XS (6) 1 PR
- Mfr # 9673SFXS
- Zoro # G3709161
product price:Â
$
2.85
/pr
Sold in multiples of 12Â prs for
$34.20
Key Features
Color
Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9673SFXS
- Zoro #
- G3709161
- UPC #
- 045143137473
- Country of Origin
- China
Dimensions
- Glove Size
- XS (6)
- Thickness
- 13 ga
- Glove Length
- 8.75 in
- Size
- XS
- Glove Length Style
- Standard
- Size- Numeric
- 6
- Size- Alpha
- XS
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.