Shop MCR SAFETY

Coated Gloves, Latex, Crinkle, 4-Mar, 4 Abrasion Level, 2XL 1 PR

  • Mfr # 92743LTXXL
  • Zoro # G608661709

product price: 
$
11.29
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92743LTXXL
Zoro #
G608661709
UPC #
-
Country of Origin
China
Item
Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
ANSI/ISEA Puncture Level
4
Sold As
Individual
ANSI/ISEA Cut Level
A8
Fabric Weight
13 gauge
Cuff Style
Knit
Insulated
No
Latex-Free
No
Hand Protection Style
Glove
Palm Type
Coated
Double-Dipped
No
Glove Features
Cut Protection, Dexterity, Resists Adhesives
Knit Material
HyperMax(TM)
Base Coating Material
Latex
Knit Material Color
Orange
Task and Chore Glove Style
Knit
Series
Cut Pro
Base Coating Coverage
3/4
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Reversible
No
Glove Coating Color
Black
Touchscreen Compatible
No
Hem Style
Finished
Glove Hand Style
Left and Right
Lint-Free
No
Minimum Temperature
50 Degrees F
Includes Reinforced Thumb Crotch
No

Dimensions

Glove Size
2XL
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
11
Size- Alpha
2XL

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.