Coated Gloves, Latex, Crinkle, 4-Mar, 4 Abrasion Level, M 1 PR

  • Mfr # 92743LTM

  • Zoro # G208661710


product price:  $11.29
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92743LTM
Zoro #
G208661710
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Item
Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
ANSI/ISEA Cut Level
A8
Fabric Weight
13 gauge
Insulated
No
ANSI/ISEA Puncture Level
4
Cuff Style
Knit
Sold As
Individual
Base Coating Material
Latex
Palm Type
Coated
Series
Cut Pro
Knit Material Color
Orange
Knit Material
HyperMax(TM)
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
Latex-Free
No
Double-Dipped
No
Glove Features
Cut Protection, Dexterity, Latex-Free, Resists Adhesives
Finger Coverage
Full Finger
Base Coating Coverage
3/4
Minimum Temperature
50 Degrees F
Touchscreen Compatible
No
Glove Coating Color
Black
Lint-Free
No
Glove Hand Style
Left and Right
Reversible
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.