Coated Gloves, Latex, Crinkle, 4-Mar, 4 Abrasion Level, XL 1 PR

  • Mfr # 92743LTXL

  • Zoro # G708661753


product price:  $11.29
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92743LTXL
Zoro #
G708661753
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
10

Details

Item
Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
Fabric Weight
13 gauge
Sold As
Individual
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
4
Insulated
No
Cuff Style
Knit
Task and Chore Glove Style
Knit
Double-Dipped
No
Series
Cut Pro
Hand Protection Style
Glove
Knit Material
HyperMax(TM)
Palm Type
Coated
Knit Material Color
Orange
Base Coating Material
Latex
Glove Features
Cut Protection, Dexterity, Latex-Free, Resists Adhesives
Latex-Free
No
Finger Coverage
Full Finger
Base Coating Coverage
3/4
Hem Style
Finished
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Reversible
No
Glove Coating Color
Black
Lint-Free
No
Minimum Temperature
50 Degrees F
Touchscreen Compatible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.