Shop All Cut-Resistant Gloves
Mcr Safety
Coated Gloves, M, knit Cuff, PK12
Mfr # UT1953M
Zoro # G8271054
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Mcr Safety
- MFR # UT1953M
- Zoro # G8271054
- UPC # 45143783120
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 6.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK (92743BPL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92718PUXXL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- MCR SAFETY Gloves, M, PR (9278NFM)
- MCR SAFETY Gloves, XL, PR (92745PUXL)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- Mcr Safety Cut-Resistant Gloves