Coated Gloves, Nitrile, Dotted, Palm, Not Tested Abrasion Level, Gray, XL 1 PR
Mfr # VPN96797XL
Zoro # G8475181
product price:Â $5.45
/prKey Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPN96797XL
Zoro #
G8475181
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Thickness
15 ga
Glove Length
10-3/4"
Size
XL
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Dotted
Standards
EN388, ANSI
Glove Construction
Seamless Knit
Resists
Abrasions, Punctures
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Insulated
No
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Suggested Use Environment
Dry
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Unlined
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.