Coated Gloves, Nitrile, Flat, 3/4 Dip, Not Rated Abrasion Level, Natural, S 1 PR

  • Mfr # VP97980S

  • Zoro # G8475069


product price:  $2.15
/pr
Sold in multiples of 6 for $12.90

Key Features

Color
Natural
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP97980S
Zoro #
G8475069
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
10-1/2"
Size
S

Details

Item
Coated Gloves
Color
Natural
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Standards
EN388
Glove Construction
Seamless Knit
Application
Food, Oil and Gas Industry
Insulated
No
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Straight
Resists
Oils, Abrasions, Snags, Punctures
Coating Coverage
3/4 Dip
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Interlock

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.