Coated Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Black, XL 1 PR
Mfr # VPN96790XL
Zoro # G3615468
product price:Â $3.75
/pr
Sold in multiples of 6 for $22.50
Key Features
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPN96790XL
Zoro #
G3615468
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Thickness
15 ga
Glove Length
10.75 in
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI, EN388, 170-199 For Food Contact
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Resists
Abrasion, Tear
Thumb Style
Wing
Insulated
No
Suggested Use Environment
Dry
Application
Automotive Assembly, Farming, Landscaping, Material handling
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Unlined
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI, EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.