Coated Gloves, Nitrile, Smooth, 3/4 Dip, 3 Abrasion Level, Blue/White, L 1 PR

  • Mfr # 97960L

  • Zoro # G3104879


product price:  $2.85
/pr

Key Features

Glove Size
L
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97960L
Zoro #
G3104879
UPC #
045143796038
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
11"
Size
L

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material handling
Resists
Abrasions, Cuts, Tear, Punctures
Special Features
FDA Accepted Materials
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Insulated
No
Suggested Use Environment
Dry, Light Oil and Oily
ANSI Cut Grams
0
Coating Coverage
3/4 Dip
ANSI/ISEA Cut Load
0
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Jersey
Level
3

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.