Coated Gloves, Nitrile, Smooth, Palm, 2 Abrasion Level, Aqua Blue, 2XL 12 PK

  • Mfr # 96092XXL
  • Zoro # G308661634
product price: 
$
77.35
/pk of 12, $6.45/ea

Key Features

Color
Aqua Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96092XXL
Zoro #
G308661634
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Coated Gloves
Color
Aqua Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
Cuff Style
Knit
Fabric Weight
15 gauge
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
2
Insulated
No
Double-Dipped
No
Knit Material
Polyester
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Knuckle Protection Material
Nitrile Foam
Series
UltraTech
Task and Chore Glove Style
Knit
Base Coating Material
Nitrile
Glove Features
Latex-Free, Touchscreen Compatible
Latex-Free
Yes
Base Coating Coverage
Palm
Palm Type
Coated
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Coating Color
Blue
Knit Material Color
Gray
Lint-Free
No
Reversible
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Minimum Temperature
50 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.