Coated Gloves, Nitrile, Textured, 3/4 Dip, 3 Abrasion Level, Blue/White, S 1 PR

  • Mfr # 97980S

  • Zoro # G3313138


product price:  $3.19
/pr

Key Features

Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97980S
Zoro #
G3313138
UPC #
045143798018
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
9"
Size
S

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Application
Food, Oil and Gas Industry
ANSI/ISEA Puncture Level
0
Resists
Oils, Abrasions, Snags, Punctures
ANSI Cut Grams
0
Insulated
No
Thumb Style
Wing
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Cut Load
0
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Interlock

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.