Shop MCR SAFETY
See all product information
Create Account
, Ninja Hpt Pvc Coated Nylon Gloves, X-Large, Black, Pair
- Mfr # N9699XLDZ
- Zoro # G410779678
product price:Â
$
59.79
/ea
Key Features
Glove Size
XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N9699XLDZ
- Zoro #
- G410779678
- UPC #
- 45143869947
- Country of Origin
- Pakistan
- Item
- Ninja Hpt Pvc Coated Nylon Gloves
- Color
- Black
Dimensions
- Glove Size
- XL
Description
When working in both wet and dry environments, professional-grade gloves maintain a solid, durable performance. Hydropellent technology coating process creates encapsulated air molecules which repel liquids for a firm wet or dry grip. Thick coating provides a cushioning effect to minimize impact. Gloves remain fresh and free of bacteria with Actifresh coating. Great for assembly, plumbing, shipping and general maintenance. Style: Work; Materials: Nylon; Silicone; Colors: Black; Size Group: X-Large.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.