This item is Discontinued.

Mcr Safety Coated Gloves, XL, High Vis Yellow, PR 9673SFHVXL

Coated Gloves, XL, High Vis Yellow, PR (Discontinued)

  • Mfr # 9673SFHVXL
  • Zoro # G3313716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9673SFHVXL
Zoro #
G3313716
UPC #
045143559763
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 1/2 in

Details

Item
Coated Gloves
Color
High Vis Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Glove Coating Finish
Sandy
Standards
CE, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Application
Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture industry, Janitorial, Landscaping, Manufacturing, Flagman
Insulated
No
ANSI Cut Grams
0
ANSI/ISEA Cut Load
0
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level 0, Standards CE, EN388, Insulated No, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.