Mcr Safety

Coated Gloves, XXL, High Visibility Yellow, PR


product price: $9.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2XL ( 11 )
  • Glove Size 2XL
  • Color High-Visibility Yellow
  • Glove Coating Coverage 3/4
  • ANSI/ISEA Abrasion Level 3
See all product information

Product Information

Dimensions

Size 2XL ( 11 )
Glove Size 2XL
Glove Length 11.25 in

Details

Item Coated Gloves
Color High-Visibility Yellow
Glove Coating Coverage 3/4
ANSI/ISEA Abrasion Level 3
Silicone-Free No
Glove Coating Finish Smooth
Thickness 15 ga
Standards ANSI/ISEA 105:2016, EN388, EN 511 X2X
Glove Construction Seamless Knit
Suggested Use Environment Not Specified
Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Resists Chemicals, Blood Borne Pathogens
Coating Coverage Full
Insulated Yes
Coating Finish Textured
Cuff Knit Wrist
Gauge 7, 15
Coating Material HPT
Thumb Style Wing
ANSI/ISEA Puncture Level 2
Lining Acrylic Terry/Nylon
ANSI/ISEA Cut Level A3
Glove Materials Nylon
Base Coating Material Foam Nitrile
Series Ninja Ice
Cut-Resistance Coverage Full
Touchscreen Compatible No
Finger Coverage Full Finger
Max. Temp. 280 Degrees F
ANSI/ISEA Abrasion Cycles 2,300
Glove Liner Material Acrylic
Waterproof No
Brand and Series MCR Safety Ninja Ice N9690HV
Latex-Free No
Glove Hand Style Left and Right
Glove Coating Color Lime
Anti-Static No
Glove Insulation Material Acrylic
EN 388 Rating 3XX2
Low-Profile Impact Protection No
Includes Pull Strap No
Cuff Style Knit
ANSI/ISEA Cut Load 1,000 g
Min. Temp. -22 Degrees F
Glove Coating Cover 3/4
Water Resistant Yes
ANSI/ISEA Puncture Force 53 N
Double-Dipped No
Knit Material Color Lime
Maximum Temperature 280 Degrees F
Includes Reinforced Thumb Crotch No
Coating Type Dipped
Minimum Temperature -22 Degrees F
Knit Material Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN388, EN 511 X2X, Insulated Yes, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.