Shop All Leather Palm Gloves
Mcr Safety
Cold Protection Gloves, Thermal Lining, 2XL, 12PK
Mfr # 1970XXL
Zoro # G0662125
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Carpentry, Cold Storage Applications, Farming, Landscaping, Construction, Warehousing
- Palm Material Pigskin
- Thumb Style Wing
- Stitching Material Cotton/Polyester
- Glove Back Color Black
Product Information
- Brand Mcr Safety
- MFR # 1970XXL
- Zoro # G0662125
- UPC # 30451431634349
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 2 1/2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67318)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Leather Gloves, PR (16011L)
- MCR SAFETY Select Shoulder Jointed Double Palm, PK12 (1311JL)
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: 2XL, 12 Pairs/PK (1052Q/2XL)
- Mcr Safety Leather Palm Gloves