Shop MCR SAFETY
See all product information
Concord .35Mm Neoprene Nylon Bib Over, L, Neoprene/Nylon, 31" Inseam, 48" Waist, Yellow, L
Mfr # 800BPL
Zoro # G1202726
product price:Â $43.15
/eaKey Features
Color
Yellow
Size
L
Material
Neoprene/Nylon
Inseam
31"
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800BPL
Zoro #
G1202726
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
L
Fits Waist Size
48"
Thickness
.35 mm
Details
Item
Concord .35Mm Neoprene Nylon Bib Over,L
Color
Yellow
Material
Neoprene/Nylon
Inseam
31"
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
High-Visibility
No
Description
Concord .35Mm Neoprene Nylon Bib Over,L, High-Visibility No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.