Shop MCR SAFETY
See all product information
Create Account
Dominator 0.42mm PVC/Poly/PVC Cvrall, XL, PVC/Polyester, 31" Inseam, 54" Waist, Green, Xl
- Mfr # 3881XL
- Zoro # G1201676
product price:Â
$
48.69
/ea
Key Features
Color
Green
Size
Xl
Material
PVC/Polyester
Inseam
31"
Features
0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3881XL
- Zoro #
- G1201676
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Dominator 0.42mm PVC/Poly/PVC Cvrall,XL
- Color
- Green
- Material
- PVC/Polyester
- Inseam
- 31"
- Features
- 0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves
- Gender
- Men's
Dimensions
- Size
- Xl
- Fits Waist Size
- 54"
- Thickness
- .42 mm
Description
Dominator 0.42mm PVC/Poly/PVC Cvrall,XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.