Coverall, 8.7 cal/sq cm ATPV, X5, MaxComfort(TM), Snap Closure, Zipper Closure

  • Mfr # CCMNX5

  • Zoro # G001977131


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Material
MaxComfort(TM)
Fabric Weight
7 oz
Closure Type
Snap Closure, Zipper Closure
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMNX5
Zoro #
G001977131
UPC #
-
Country of Origin
Mexico

Dimensions

Size
X5
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Minimum Waist Size
50 in
Size - Body Type
Regular
Maximum Waist Size
52 in
Size - Numeric
0.969696969

Details

Item
Coverall
Color
Navy Blue
Material
MaxComfort(TM)
Fabric Weight
7 oz
Closure Type
Snap Closure, Zipper Closure
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability
ANSI Class
Not Rated
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Number of Outside Pockets
7
Material Trade Name
MaxComfort(TM)
Total Number of Pockets
8
High-Visibility
No
Cuff Style
Adjustable Snap
Back Stripe Pattern
None
Number of Inside Pockets
0
Ankle Closure
Adjustable Snap
Garment Material Trade Name
MaxComfortâ„¢
Number of Pockets
8

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name MaxComfort(TM), Maximum Chest Size 62 in, Maximum Waist Size 52 in, Minimum Chest Size 60 in, Minimum Waist Size 50 in, Number of Inside Pockets 0, Number of Outside Pockets 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.