This item is Discontinued.

Mcr Safety Coverall, 8.7 cal/sq cm ATPV, XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper SBC201350T

Coverall, 8.7 cal/sq cm ATPV, XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper (Discontinued)

  • Mfr # SBC201350T
  • Zoro # G8085692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBC201350T
Zoro #
G8085692
UPC #
45143780839
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Fits Waist Size
50 in
Sleeve Length
37 3/4 in
Maximum Waist Size
38 in
Size - Body Type
Tall
Minimum Chest Size
50 in
Tag Size
38 x 32
Maximum Chest Size
48 in
Minimum Waist Size
36 in

Details

Item
Coverall
Color
Tan
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Number of Outside Pockets
9
Number of Pockets
6
Cuff Style
Snap Closure
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Insulated for Cold Conditions
No
Total Number of Pockets
9
Collar Style
Lay-Flat
Stitching Material
Nomex
Ankle Closure
Snaps
Pass Through Pockets
2
Material Trade Name
Cotton
Garment Material Trade Name
Cotton

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 38 in, Minimum Chest Size 50 in, Minimum Waist Size 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.