Shop MCR SAFETY
See all product information
Create Account
Coverall, 8.9 cal/sq cm ATPV, 2XL, 32 in Inseam, FR Inherent Blend, Zipper
- Mfr # SBC101254T
- Zoro # G0192275
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBC101254T
- Zoro #
- G0192275
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Coverall
- Color
- Navy
- Material
- FR Inherent Blend
- Fabric Weight
- 5.5 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 8.9 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- Number of Pockets
- 6
- Material Trade Name
- Inherent Blend and Treated Cotton
- Insulated for Cold Conditions
- No
- Pass Through Pockets
- 2
- Total Number of Pockets
- 9
- Collar Style
- Lay-Flat
- Number of Outside Pockets
- 9
- Ankle Closure
- Snaps
- Stitching Material
- Nomex
- Garment Material Trade Name
- Inherent Blend and Treated Cotton
- Cuff Style
- Snap Closure
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 2XL
- Sleeve Length
- 38 1/4 in
- Fits Chest Size
- 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
- Fits Waist Size
- 54 in
- Maximum Chest Size
- 51 in
- Maximum Waist Size
- 40 in
- Minimum Waist Size
- 38 in
- Minimum Chest Size
- 48 in
- Tag Size
- 40 x 32
- Size - Body Type
- Tall
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 51 in, Maximum Waist Size 40 in, Minimum Chest Size 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.