AR/FR Bib Overall
- Mfr # 9100-530PYR-GR/2X
- Zoro # G722964663
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Size - Body Type
Regular
Minimum Waist Size
48 in
Standards
NFPA 70E, ASTM F1506, TAA Compliant
Color
Gray
Fabric Weight
9.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530PYR-GR/2X
- Zoro #
- G722964663
- UPC #
- 848309082835
- Country of Origin
- United States
- Standards
- NFPA 70E, ASTM F1506, TAA Compliant
- Color
- Gray
- Fabric Weight
- 9.4 oz
- Item
- AR/FR Bib Overall
- Closure Type
- Buckle
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Ankle Type
- Open
- Pattern
- Solid
- Insulated for Cold Conditions
- No
- Ankle Closure
- Zipper
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Series
- 9100
- Inseam
- 32 in
- ATPV Rating
- 40 cal/sq cm
- Total Number of Pockets
- 2
- Front Closure
- Buckle
- Wire Color
- Gray
Dimensions
- Size - Body Type
- Regular
- Minimum Waist Size
- 48 in
- Maximum Chest Size
- 54 in
- Minimum Chest Size
- 52 in
- Maximum Waist Size
- 50 in
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Chest Size 52 in, Minimum Waist Size 48 in, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.