Coverall, 8.9 cal/sq cm ATPV, M, 30 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101140

  • Zoro # G8085753


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Size
M
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Fits Chest Size
40 in to 42 in
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC101140
Zoro #
G8085753
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Sleeve Length
34 3/4 in
Fits Waist Size
40 in
Maximum Waist Size
34 in
Maximum Chest Size
40 in
Tag Size
34 x 30
Size - Body Type
Regular
Minimum Chest Size
38 in
Minimum Waist Size
32 in

Details

Item
Coverall
Color
Gray
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Number of Outside Pockets
9
Cuff Style
Snap Closure
Number of Pockets
6
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Stitching Material
Nomex
Ankle Closure
Snaps
Collar Style
Lay-Flat
Total Number of Pockets
9
Pass Through Pockets
2
Material Trade Name
Inherent Blend and Treated Cotton
Insulated for Cold Conditions
No
Garment Material Trade Name
Inherent Blend and Treated Cotton

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.