Coverall, 8.9 cal/sq cm ATPV, XL, 32 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101250T

  • Zoro # G8085236


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Material
FR Inherent Blend
Fits Chest Size
48 in to 50 in
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC101250T
Zoro #
G8085236
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Sleeve Length
37 3/4 in
Fits Waist Size
50 in
Size - Body Type
Tall
Tag Size
38 x 32
Maximum Waist Size
38 in
Minimum Chest Size
45 in
Maximum Chest Size
47 in
Minimum Waist Size
36 in

Details

Item
Coverall
Color
Navy
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Snap Closure
Number of Outside Pockets
9
Number of Pockets
6
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Collar Style
Lay-Flat
Insulated for Cold Conditions
No
Total Number of Pockets
9
Stitching Material
Nomex
Material Trade Name
Inherent Blend and Treated Cotton
Pass Through Pockets
2
Ankle Closure
Snaps
Garment Material Trade Name
Inherent Blend and Treated Cotton

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 47 in, Maximum Waist Size 38 in, Minimum Chest Size 45 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.