
Cowhide Drivers Gloves, Large, Leather, Beige, PR
Mfr # 3211L
Zoro # G812467883
product price: $10.79
/prSold in multiples of 12 for $129.48
Key Features
Glove Size
L
Glove Liner Material
Unlined
Leather Grade
Select
Palm Material
Grain Leather
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3211L
Zoro #
G812467883
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Drivers Gloves
Glove Liner Material
Unlined
Leather Grade
Select
Palm Material
Grain Leather
Material
Leather
Glove Back Material
Grain Leather
Thumb Style
Keystone
Color
Beige
Description
Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Large; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Select - Drivers glove, Unlined Select Grain Cow Leather, Keystone Thumb, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern., Select Grade Grain Cowhide Keystone Thumb Shirred Elastic Back Color-coded hem to identify size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.