Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A8 , Aramid Synthetic , X - Large 12 PK

  • Mfr # 93861-XL

  • Zoro # G109768297


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Glove Size
X - Large
ANSI/ISEA Cut Level
A8
Glove Coating Material
Aramid Synthetic
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93861-XL
Zoro #
G109768297
UPC #
45143570119
Country of Origin
Mexico

Dimensions

Glove Size
X - Large

Details

ANSI/ISEA Cut Level
A8
Glove Coating Material
Aramid Synthetic
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist

Description

12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.