Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves
- Mfr # 92743BP-M
- Zoro # G107204629
product price:Â
$
13.99
/ea
Key Features
Glove Size
Medium
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
3
Glove Materials
Knit
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92743BP-M
- Zoro #
- G107204629
- UPC #
- 45143576180
- Country of Origin
- China
Dimensions
- Glove Size
- Medium
Details
- ANSI/ISEA Cut Level
- A7
- ANSI/ISEA Abrasion Level
- 3
- Glove Materials
- Knit
- Insulated
- No
- Palm Material
- Nitrile
- ANSI/ISEA Puncture Level
- 5
- Touchscreen Compatible
- Yes
- Glove Features
- Single Dip
- Glove Lining Material
- HPPE
- Palm Style
- Coated Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.