Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves
- Mfr # 92743PU-S
- Zoro # G007204637
product price:
$
14.59
/ea
Key Features
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
5
Glove Materials
Knit
Insulated
No
Palm Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92743PU-S
- Zoro #
- G007204637
- UPC #
- 45143576098
- Country of Origin
- China
Dimensions
- Glove Size
- Small
Details
- ANSI/ISEA Cut Level
- A6
- ANSI/ISEA Abrasion Level
- 5
- Glove Materials
- Knit
- Insulated
- No
- Palm Material
- Polyurethane
- ANSI/ISEA Puncture Level
- 4
- Glove Features
- Single Dip
- Touchscreen Compatible
- Yes
- Palm Style
- Coated Palm
Description
The MCR Safety CutPro® series offers various cut protection levels and materials for your protection. The 92743PU features a 13-gauge gray HyperMax® shell with a gray polyurethane (PU) coating. The 92743PU not only offers outstanding grip but also provides great flexibility that helps to limit hand fatigue on long, hard-working days. This glove offers a seamless gray HPPE/synthetic shell with exceptional cut, tear, and abrasion resistance. If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro® options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.