Cut Pro 18-ga. Hypermax Shell Polyurethane Coated Gloves
- Mfr # 92718PUM
- Zoro # G902680550
product price:Â
$
8.19
/pr
Key Features
Color
Gray
Weight
0.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92718PUM
- Zoro #
- G902680550
- UPC #
- 45143640317
- Country of Origin
- Sri Lanka
Details
- Color
- Gray
- Weight
- 0.05
Description
Worth the money from Day One. 18-gauge Hypermax shell is polyurethane coated on the palm and fingers for excellent cut protection, yet still provides high dexterity and comfort. Men’s M-XL. Blue, Green.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.