Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR
Mfr # N9690S
Zoro # G3313269
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # N9690S
- Zoro # G3313269
- UPC # 30451438690157
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.5 in |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powder-Free, L ( 9 ), 100 PK (10D865)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- CORDOVA Breathable Balaclava (HL150B)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9828PUL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- Mcr Safety Cut-Resistant Gloves