Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR
Mfr # N9677XL
Zoro # G5157546
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # N9677XL
- Zoro # G5157546
- UPC # 45143867745
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 14.5 in |
Glove Length Style | Extended Cuff |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN388, EN511, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4066W-XL (10))
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- LOK-LIFT LOK-LFT RUG GRP 2.5""X25' (2525A-12)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9677M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9362S)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (93861L)
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- Mcr Safety Cut-Resistant Gloves