Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK
Mfr # 9366L
Zoro # G3885239
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
- Glove Coating Finish Dotted
Product Information
- Brand Mcr Safety
- MFR # 9366L
- Zoro # G3885239
- UPC # 30451439366327
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- 3M Flame Resistant Headgear Cover (M-972)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK (9366M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- MCR SAFETY Gloves, L, PK12 (3613HL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- Mcr Safety Gloves & Hand Protection