Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, HPT, M, 1 PR
Mfr # 9389PVM
Zoro # G4018010
original price:
$13.45
14% off
new price: $11.45
/pr
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage 3/4
- Color Black/Green
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9389PVM
- Zoro # G4018010
- UPC # 30451431371909
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- SCIENTIFIC MATERIALS CO Scimatco Pp Bench Acid Cabinet, White (SC5000)
- ULTRATECH Drain Seal, 24 In. L, 500 mil (2167)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black (2653)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- Mcr Safety Cut-Resistant Gloves