Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR
Mfr # 93891PUL
Zoro # G3312891
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 93891PUL
- Zoro # G3312891
- UPC # 30451431632369
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- CADDIS Chest Wader 2Ply Sz12 (CA3901W12)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92753L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- ANSELL Cut Resistant Gloves, A4, Gray 12, PR (11-754)
- Mcr Safety Gloves & Hand Protection