Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, M, 1 PR
Mfr # 9672DT5PUM
Zoro # G4017968
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue/Gray
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9672DT5PUM
- Zoro # G4017968
- UPC # 45143566488
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Single Leg, 4 in, Blue (8204)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium (MGTS-BL05-009)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 12PK (92743BPXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9393L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- Mcr Safety Cut-Resistant Gloves