Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Rough , M 1 PR

  • Mfr # 9688M

  • Zoro # G3313917


product price: $2.85
/pr
Sold in multiples of 12 for $34.20

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9688M
Zoro #
G3313917
UPC #
045143968824
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Tested
Series
NXG 9688
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Cotton,Polyester
ANSI/ISEA Cut Grams
Not Available
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material handling, Manufacturing
Insulated
No
Suggested Use Environment
Dry
Standards
ANSI, EN388
ANSI/ISEA Puncture Level
3
Resists
Abrasions, Tear, Punctures
Thumb Style
Wing
Palm Material
Latex
Latex-Free
No
Brand and Series
MCR Safety NXG 9688
Silicone-Free
No
Double-Dipped
No
Knit Material Color
Gray
Glove Coating Color
Gray
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Heavy Duty
Glove Lining Material
Polyester,Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.