Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dotted , PVC , Dotted , S 12 PK

  • Mfr # 9361S

  • Zoro # G1201825


product price: $39.15
/pk 12, $3.26/ea

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9361S
Zoro #
G1201825
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro(TM) 9361
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R), Cotton
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Palm Material
PVC
Brand and Series
MCR Safety CutPro(TM) 9361
Latex-Free
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
Knit Material Color
Yellow
Double-Dipped
No
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.