Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # N9878BNFXXL

  • Zoro # G4607830


product price:  $14.95
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9878BNFXXL
Zoro #
G4607830
UPC #
045143571772
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
11.25 in
Thickness
18 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Ninja BNF
Cuff Style
Knit Wrist
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
1166
Thumb Style
Natural
Cut Resistant
Yes
ANSI/ISEA Puncture Force
0 N
Palm Material
Nitrile
Finger Material
Kevlar(R)
Puncture Resistant
Yes
Stitching Material
Kevlar(R)
Weight
Light
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Standards
ANSI 105, EN388
Glove Hand Style
Ambidextrous
Application
Aircraft Manufacturing, Assembly Line Production, Automotive, Carpentry, Construction, Demolition, HVAC, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Recycling, Salvage, Warehousing
Glove Cut
Seamless knit
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.