Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 7 W

  • Mfr # RK670
  • Zoro # G5787442

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK670
Zoro #
G5787442
UPC #
690774204317
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue/Tan
Footwear Closure Type
Lace Up
Insole System
EVA w/Sponge Rubber Heel Wedge
Liner Material
Microfiber
Shank Material
Plastic
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.40
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Standards
ASTM F2413
Static Dissipative
Yes
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Style Number
RK670
Upper Material Description
Leather
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.74
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Blue, Tan
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
RK670
Non-Marking Upper
No
All-Leather Upper
Yes
Construction
Cemented
Style Family
Boat Shoe
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.74
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.4
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Microfiber
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Wire Color
Navy Blue/Tan

Dimensions

Footwear Width
W
Size
7
Heel Height
1/2 in
Width
W
Size (PRINT)
7

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RK670

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products