Cut Resistant Coated Gloves, Cut Level A4 , Dotted , PVC , Dotted , XL 1 PR

  • Mfr # 93867XL

  • Zoro # G4121428


product price:  $3.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93867XL
Zoro #
G4121428
UPC #
045143588770
Country of Origin
Mexico

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis HERO
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
1759
Glove Construction
Seamless Knit
Finger Material
Kevlar(R), Stainless Steel
Palm Material
PVC
Abrasion Resistant
No
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
0 N
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Thumb Style
Reinforced
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Stitching Material
Kevlar(R)/Stainless Steel
Weight
Medium
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Glove Cut
Continuous
Brand and Series
MCR Safety CutPro(TM) 93867
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar(R), Stainless Steel
Hand Protection Style
Glove
Double-Dipped
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.