Cut Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 92753XXL

  • Zoro # G5095170


product price:  $9.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92753XXL
Zoro #
G5095170
UPC #
00045143589982
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) 92753
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Application
Mechanical, Metal Sheets Handling, Stacking Oily Panels, Glass Handling
Standards
ANSI/ISEA 105
Stitching Material
HPPE
Palm Material
Foam Nitrile
Thumb Style
Straight
Finger Material
Nitrile / HPPE / Fiberglass
ANSI/ISEA Puncture Level
2
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Suggested Use Environment
Oily
Weight
Light
Cut Resistant
Yes
Abrasion Resistant
Yes
Glove Cut
Seamless knit
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 92753
Glove Back Material
HPPE, Fiber Glass
Touchscreen Compatible
No
Double-Dipped
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Blue
Glove Coating Color
Black
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.