Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Right Hand Glove, Cut Level A6 , Silicone , Fish Net , S

  • Mfr # 92379SRH

  • Zoro # G6124380


product price: $7.39
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Green, White
Glove Coating Finish
Fish Net
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92379SRH
Zoro #
G6124380
UPC #
00045143590148
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10.5 in
Thickness
7 gauge

Details

Item
Cut Resistant Coated Right Hand Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Green, White
Glove Coating Finish
Fish Net
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
0
Puncture Resistant
No
Cut Resistant
Yes
Glove Hand Style
Right
ANSI/ISEA Puncture Level
0
Weight
Medium
Abrasion Resistant
No
Suggested Use Environment
Dry
Palm Material
Silicone
Stitching Material
HPPE
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Thumb Style
Straight
Standards
ANSI 105, EN388
Finger Material
Silicone / HPPE
ANSI/ISEA Puncture Force
0 N
Glove Cut
Seamless knit
ANSI/ISEA Abrasion Cycles
Greater Than 8000
Glove Back Material
HPPE, Glass
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Right Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.