Shop MCR SAFETY
See all product information
Create Account
Cut Resistant Glove, Black/Orange, PR
- Mfr # PD6954XXL
- Zoro # G522886806
product price:Â
$
35.65
/pr
Sold in multiples of 12Â prs for
$427.80
Key Features
Sold As
Pair
Glove Back Color
Black/Grey
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A9
Grip Coating Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD6954XXL
- Zoro #
- G522886806
- UPC #
- 045143893591
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- 2XL
- Glove Length
- 11 1/2 in
Details
- Sold As
- Pair
- Glove Back Color
- Black/Grey
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- A9
- Grip Coating Material
- Nitrile
- Palm Style
- Coated
- Gender
- Unisex
- Standards
- Abrasion Resistance Test Method ASTM 3884-09 for Uncoated Gloves, Abrasion Resistance Test Method ASTM D3389-15 for Coated Gloves, ANSI/ISEA 105:2024 Standard, ANSI/ISEA 138 Impact Standard, ASTM F2992-15 Cut Resistance Test Method
- ANSI/ISEA Impact Force
- 6.5 kN
- Cut-Resistance Coverage
- Full
- Series
- Predator Mechanics Knits
- Includes Reinforced Thumb Crotch
- Yes
- Glove Features
- Reinforced Thumb Crotch, Touchscreen Compatible
- Color
- Black/Orange
- Item
- Cut Resistant Glove
- Grip Pattern
- Foam
- Knuckle Protection Material
- TPR
- Palm Material
- Micro Foam Nitrile
- Insulated
- No
- EN 511 Rating
- Not Rated
- Wire Color
- Black/Orange
Description
Cut Resistant Glove, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Patented PD6 tire tread TPR impact protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Palm Material Micro Foam Nitrile, Silicone-Free Yes, Glove Back Material HPPE, Glove Back Color Black/Grey
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.