Mcr Safety

Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK


product price: $64.59
/pk 12, $5.38/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Yellow
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 9 in
Glove Length Style Standard
Size- Alpha S
Size- Numeric 7

Details

Item Coated Gloves
ANSI/ISEA Cut Level A3
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Yellow
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level Not Rated
Knit Material Kevlar(R)
Cuff Style Knit
Suggested Use Environment Dry
Palm Material Cotton, Kevlar(R)
Series CutPro(TM) 9367
Thickness 7 ga
Glove Materials Kevlar(R), Cotton
Brand and Series MCR Safety CutPro(TM) 9367
Glove Construction Seamless Knit
Latex-Free No
Silicone-Free No
Touchscreen Compatible No
Includes Reinforced Thumb Crotch No
Coating Type Uncoated
Minimum Temperature Not Rated
Hand Protection Style Glove
Double-Dipped No
Knit Material Color Yellow

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Uncoated, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.